Compression Lug, Copper, 1-Hole

Item #: 0682423

Cat #: LCA4/0-12H-X

UPC: 074983558643

$ 25.78 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 4/0 AWG Wire, 45° Angle Tongue, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 4/0 AWG Wire, 45° Angle Tongue, 1/2" Stud Hole
Also known as: 074983558643, LCA4/0-12H-X, PDTLCA4012HX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4/0
Mounting: 1-Hole
Stud Size: 1/2 in