Split Sleeve 2"

Item #: 0682326

Cat #: FSR200

UPC: 730573220009

$ 142.85 EA
Company wide:
1 in stock
Ready Split Sleeve 2" Split Firestop Sleeve

Overview

Ready Split Sleeve 2" Split Firestop Sleeve
Also known as: 730573220009, FSR200, STIFSR200

Specifications

Type: Fire Stop, Split Sleeve
Material: Steel
Diameter: 2 in
Type: Fire Stop, Split Sleeve
Diameter: 2 in
Material: Steel