Enclosure With Window, Concept Series, 16 x 12 x 8"

Item #: 0682294

Cat #: CSD16128W

UPC: 783510778309

$ 836.80 EA
Company wide:
0 in stock
Enclosure With Window, Concept Series, Hinge Cover, NEMA 4/12, 16 x 12 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure With Window, Concept Series, Hinge Cover, NEMA 4/12, 16 x 12 x 8 Inch, Steel With Gray Powder Coat Finish

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Purchase panels separately. Optional NEMA-size panels require conversion kit Catalog Number CCPM4.

Also known as: 783510778309, CSD16128W, HOFCSD16128W

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 8 in
Color: Gray
Width: 8 in
Material: Steel
Mounting: Wall
Finish: Powder Coated
Height: 12 in
Depth: 8 in
Width: 8 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Color: Gray
Material: Steel
Finish: Powder Coated