Dsn60 Receptacle W/2 Pilots

Item #: 0682265

Cat #: 63-64043-972

UPC: 784474547239

$ 657.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Receptacle, With Ground, Horsepower Rating 20 Hp At 480 V, (2) Auxiliary/pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 12 To 4awg, Amperage Rating: 60amp, Voltag

Overview

Receptacle, With Ground, Horsepower Rating 20 Hp At 480 V, (2) Auxiliary/pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 12 To 4awg, Amperage Rating: 60amp, Voltag
Also known as: 784474547239, 63-64043-972, MEL6364043972

Specifications

No Specifications Available