Compression Lug, Copper, 1-Hole

Item #: 0682143

Cat #: LCA3/0-14H-X

UPC: 074983558568

$ 22.69 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 3/0 AWG Wire, 45° Angle Tongue, 1/4" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 3/0 AWG Wire, 45° Angle Tongue, 1/4" Stud Hole
Also known as: 074983558568, LCA3/0-14H-X, PDTLCA3014HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 3/0
Material: Copper
Angle: 45°
Mounting: 1-Hole
Allowable Gauge Range: 3/0