Compression Lug, Copper, 1-Hole

Item #: 0682132

Cat #: LCA3/0-14F-X

UPC: 074983559282

Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 3/0 AWG Wire, 90° Angle Tongue, 1/4" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 3/0 AWG Wire, 90° Angle Tongue, 1/4" Stud Hole
Also known as: 074983559282, LCA3/0-14F-X, PDTLCA3014FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 3/0
Mounting: 1-Hole
Stud Size: 1/4 in