Compression Lug, Copper, 1-Hole

Item #: 0682115

Cat #: LCA3/0-12F-X

UPC: 074983559329

$ 21.37 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 3/0 AWG Wire, 90° Angle Tongue, 1/2 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 3/0 AWG Wire, 90° Angle Tongue, 1/2 Inch Stud Hole
Also known as: 074983559329, LCA3/0-12F-X, PDTLCA3012FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 3/0
Mounting: 1-Hole
Stud Size: 1/2 in