Abandonment Plate, Size: 3/4", Black, Cover Size: 7-1/2", Aluminum

Item #: 0682099

Cat #: RC3APTCBK

UPC: 786564067306

$ 52.48 EA
Company wide:
0 in stock
Abandonment Plate, Poke-Thru Device, Hole Size: 4 to 4-1/8 Inch, Trade Size: 3/4 Inch, Cover Size: 7-1/2 Inch Black, Aluminum

Overview

Abandonment Plate, Poke-Thru Device, Hole Size: 4 to 4-1/8 Inch, Trade Size: 3/4 Inch, Cover Size: 7-1/2 Inch Black, Aluminum

Available in black (BK), and gray (GY). NOTE: To abandon the RC3 Series Poke-Thru Device, the duplex receptacle must not be removed in order to maintain UL Classification. Also the stem must remain in the hole.

Also known as: 786564067306, RC3APTCBK, WMDRC3APTCBK

Specifications

Gangs: 2
Color: Black
Gangs: 2
Color: Black