Wireway Gasket, 6" x 6"

Item #: 0682033

Cat #: 66-12FGK

UPC: 782051110852

$ 32.94 EA
Company wide:
0 in stock
Documents & Guides
Wireway Gasket, 6" x 6"

Overview

Wireway Gasket, 6" x 6"
Also known as: 782051110852, 66-12FGK, CIR6612FGK

Specifications

Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Height: 6 in
Width: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12