PREMIER SERIES PANEL 24X16

Item #: 0682029

Cat #: 2416P

UPC: 782051092622

$ 220.87 EA
Company wide:
0 in stock
Documents & Guides
PREMIER SERIES PANEL 24X16

Overview

PREMIER SERIES PANEL 24X16
Also known as: 782051092622, 2416P, CIR2416P

Specifications

Mounting: Surface
Height: 24 in
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4
Mounting: Surface
Color: White
Material: Steel
Height: 24 in
Width: 16 in
IP/NEMA Rating: NEMA 4