90° Compression Lug, 1-Hole, Copper

Item #: 0682014

Cat #: LCA250-12F-X

UPC: 074983559497

$ 27.69 EA
Company wide:
0 in stock
90° Compression Lug, 1-Hole, Copper, 250 MCM, 1/2" Stud Hole, Yellow

Overview

90° Compression Lug, 1-Hole, Copper, 250 MCM, 1/2" Stud Hole, Yellow
Also known as: 074983559497, LCA250-12F-X, PDTLCA25012FX

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Allowable Gauge Range: 250
Mounting: 1-Hole
Stud Size: 1/2 in