Compression Lug, Copper, 1-Hole

Item #: 0682001

Cat #: LCA2-38F-Q

UPC: 074983559121

$ 13.27 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, #2 AWG Wire, 90° Angle Tongue, 3/8 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, #2 AWG Wire, 90° Angle Tongue, 3/8 Stud Hole
Also known as: 074983559121, LCA2-38F-Q, PDTLCA238FQ

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 2