Compression Grounding Plate, 2 AWG - 250 MCM, 1/2" Stud, Copper

Item #: 0681988

Cat #: YGF292N

UPC: 781810220504

Company wide:
0 in stock
Documents & Guides
Compression Grounding Plate, 2-Hole, 2 AWG - 250 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper

Overview

Compression Grounding Plate, 2-Hole, 2 AWG - 250 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper

Burndy's compression ground plate is UL Listed for use on threaded rod prior to placement of the concrete.

Also known as: 781810220504, YGF292N, BURYGF292N

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 250
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 2 - 250