Recp Aspire Duplex 15A 125V 2P3W SG

Item #: 0681958

Cat #: 9505SG

UPC: 032664645563

Company wide:
0 in stock
Documents & Guides
Eaton ASPIRE residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Back and side, Silver granite, Brass, High-impact nylon face, Polycarbonate base, 5-15R, Two-pole, Three-wire, Duplex, Screw, Nylon, Thermoplastic, .

Overview

Eaton ASPIRE residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Back and side, Silver granite, Brass, High-impact nylon face, Polycarbonate base, 5-15R, Two-pole, Three-wire, Duplex, Screw, Nylon, Thermoplastic, .

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664645563, 9505SG, CWD9505SG

Specifications

Type: Residential
Type: Residential