Compression Lug, 1-Hole, Copper

Item #: 0681912

Cat #: LCA2/0-56-X

UPC: 074983901166

Call for price
Company wide:
4 in stock
Documents & Guides
Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Hole, Color Coded Black, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Hole, Color Coded Black, Standard Barrel with Inspection Window
Also known as: 074983901166, LCA2/0-56-X, PDTLCA2056X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0