Compression Lug, Copper, 1-Hole

Item #: 0681907

Cat #: LCA2/0-56H-X

UPC: 074983558520

$ 18.37 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, 2/0 AWG Wire, 45° Angle Tongue, 5/16 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, 2/0 AWG Wire, 45° Angle Tongue, 5/16 Inch Stud Hole
Also known as: 074983558520, LCA2/0-56H-X, PDTLCA2056HX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 2/0