Compression Lug, Copper, 1-Hole

Item #: 0681893

Cat #: LCA2/0-56F-X

UPC: 074983559251

$ 17.02 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, 2/0 AWG Wire, 90° Angle Tongue, 5/16 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, 2/0 AWG Wire, 90° Angle Tongue, 5/16 Inch Stud Hole
Also known as: 074983559251, LCA2/0-56F-X, PDTLCA2056FX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 2/0