Type Fdpw Fusible Panelboard Switch

Item #: 0681865

Cat #: FDPWT2233R

UPC: 786679651551

$ 2703.38 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 2-pole, Unit 1: 100 Amp,unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 2-pole, Unit 1: 100 Amp,unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Also known as: 786679651551, FDPWT2233R, CUTFDPWT2233R

Specifications

Poles: 2
Horsepower: 30, 20
Amps: 100
Interrupt Rating DC: 200
Poles: 2
Amps: 100
Horsepower: 30, 20
Interrupt Rating DC: 200