
4 Light Etched Glass Traditional Bath Vanity Light, Antique Bronze
Item #: 0681854
Cat #: P3193-20
UPC: 785247134977
$ 297.00 EA
Company wide:
0
in stock
Documents & Guides
Four Light Etched Glass Traditional Bath Vanity Light, 33.25 Inch x 8.25 Inch x 7.375 Inch, Antique Bronze Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Overview
Four Light Etched Glass Traditional Bath Vanity Light, 33.25 Inch x 8.25 Inch x 7.375 Inch, Antique Bronze Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Four-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Also known as: 785247134977, P3193-20, PROP319320
Specifications
| Color: | Antique Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 33 1/4 in |
| Type: | 4-Light, Bath/Wall Fixture |
| Standards: | California Proposition 65 |
| Color: | Antique Bronze |
| Wattage: | 100 |
| Type: | 4-Light, Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Diameter: | 33 1/4 in |
| Standards: | California Proposition 65 |