3/8" Good Buddy II Fiberglass Conduit Rodder, 400'

Item #: 0681824

Cat #: 11A-25-400M

UPC: 815963012010

$ 1860.85 EA
Company wide:
0 in stock
Documents & Guides
3/8” Good Buddy II Fiberglass Conduit Rodder, Length: 400', Oversized Wheels, Frame Handle, Operates Vertically and Horizontally, Repair Kit Included

Overview

3/8” Good Buddy II Fiberglass Conduit Rodder, Length: 400', Oversized Wheels, Frame Handle, Operates Vertically and Horizontally, Repair Kit Included
Also known as: 815963012010, 11A-25-400M, JMS11A25400M

Specifications

Type: Portable, Conduit Dispenser
Diameter: 3/8 in
Length: 400 ft
Type: Portable, Conduit Dispenser
Length: 400 ft
Diameter: 3/8 in