Heavy Duty Switch Terminal Block, Type: MA 2,5/5.SNB

Item #: 0681784

Cat #: 011569920

UPC: 662019094472

$ 5.62 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: MA 2.5/5.SNB. Color: Grey/Orange. 150V/10A Size: 2.5 mm² Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: MA 2.5/5.SNB. Color: Grey/Orange. 150V/10A Size: 2.5 mm² Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019094472, 011569920, ENT1SNA115699R2000

Specifications

Type: Terminal Block, Compression Clamp
Mounting: DIN Rail
Color: Gray/Orange
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp
Color: Gray/Orange
Mounting: DIN Rail
Family / Style: Entrelec