Relay, Industrial, IEC, 4P, NO, 120VAC Coil

Item #: 0681775

Cat #: 700-CF400D

UPC: 662072610954

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Industrial IEC, 4-Pole, Normally Open, Standard Contacts, 120 Volt AC Coil

Overview

Relay, Industrial IEC, 4-Pole, Normally Open, Standard Contacts, 120 Volt AC Coil

The 700S-CF Safety Control Relay provides mechanically or mirror contact performance, which are required in feedback circuits for safety applications. Bifurcated contacts are ideal for low energy feedback safety circuits where high contact reliability is required.

Also known as: 662072610954, 700-CF400D, ALB700CF400D

Specifications

Volts AC Control: 120
Type: 4 N.O., Control, Relay, Industrial IEC
Mounting: DIN Rail
Poles: 4
Volts AC Control: 120
Mounting: DIN Rail
Type: 4 N.O., Control, Relay, Industrial IEC
Poles: 4