Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both

Item #: 0681774

Cat #: 800TC-J91A

UPC: 611320005943

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, 30 mm, Black Knob, with White Insert, Spring Return from Both, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block on Each Side, NEMA 4/13

Overview

Selector Switch, 3 Position, 30 mm, Black Knob, with White Insert, Spring Return from Both, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block on Each Side, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-J91A from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is standard knob spring return. And it has standard finger guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320005943, 800TC-J91A, ALB800TCJ91A

Specifications

Amps: 10
Size: 30 mm
Color: Black/White
Family / Style: 800T
Type: 3 Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Amps: 10
Color: Black/White
Type: 3 Position, Selector Switch
Standards: Build America Buy America Compliant
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4