Compression Lug, Copper, 1-Hole

Item #: 0681760

Cat #: LCA2/0-14F-X

UPC: 074983559220

$ 17.49 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 2/0 AWG Wire, 90° Angle Tongue, 1/4 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 2/0 AWG Wire, 90° Angle Tongue, 1/4 Stud Hole
Also known as: 074983559220, LCA2/0-14F-X, PDTLCA2014FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2/0
Mounting: 1-Hole
Stud Size: 1/4 in