Compression Lug, Copper, 1-Hole

Item #: 0681682

Cat #: LCA1-56F-E

UPC: 074983559152

$ 13.60 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #1 AWG Wire, 90° Angle Tongue, 5/16" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #1 AWG Wire, 90° Angle Tongue, 5/16" Stud Hole
Also known as: 074983559152, LCA1-56F-E, PDTLCA156FE

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole