BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 0681665

Cat #: GMF-4

UPC: 051712716840

$ 16.98 EA
Company wide:
3 in stock
Documents & Guides
4A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse

Overview

4A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
Also known as: 051712716840, GMF-4, BUSGMF4

Specifications

Volts AC: 300
Amps: 4
Type: Fuse, Non-Rejecting
Speed: Slow Blow
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Fuse, Non-Rejecting
Interrupt Rating DC: 10 kA
Amps: 4
Speed: Slow Blow