Compression Lug, Copper, 1-Hole

Item #: 0681648

Cat #: LCA10-10H-L

UPC: 074983444434

Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #10 AWG Wire, 45° Angle Tongue, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #10 AWG Wire, 45° Angle Tongue, #10 Stud Hole
Also known as: 074983444434, LCA10-10H-L, PDTLCA1010HL

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: #10
Allowable Gauge Range: 10
Material: Copper
Angle: 45°
Allowable Gauge Range: 10
Mounting: 1-Hole
Stud Size: #10