Compression Lug, Copper, 1-Hole

Item #: 0681646

Cat #: LCA10-10F-L

UPC: 074983444427

$ 1.34 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #10 AWG Wire, 90° Angle Tongue, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #10 AWG Wire, 90° Angle Tongue, #10 Stud Hole
Also known as: 074983444427, LCA10-10F-L, PDTLCA1010FL

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 10
Material: Copper
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 10