
4" Square Partition, Low Voltage, 4" x 4" X 2-1/8", Steel
Item #: 0681555
Cat #: 707RAC
UPC: 050169997079
$ 11.70 EA
Company wide:
645
in stock
Low Voltage Partition for 4" Square Box, Metallic. Fits: 2-1/8" Deep Boxes.
Overview
Low Voltage Partition for 4" Square Box, Metallic. Fits: 2-1/8" Deep Boxes.
Raco Low Voltage partitions are for use with Raco 4 in. square boxes. The partitions separate low voltage circuits from standard power circuit applications. For use with a 2-1/8 in. deep box and 2-Device raised cover.
Also known as: 050169997079, 707RAC, RAC707RAC, Box divider
Features & Benefits
- Partition divides 4 in. square boxes into two compartments
- Use with two-device covers which have a slot for the partition
- Partition is scored so it can be broken at the proper depth of box and cover combination
- Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab tha
- Separates low voltage from power circuits within a 4 in. or 4-11/16 in. square junction box
- Snap-offs fit 2-1/8 in. deep boxes with raised mud rings of 1/4 in. to 1 in.
- Made from zinc pre-coated steel
- Partitions are scored for easy installation and fit for proper depth needed
- N/A
Specifications
| Material: | Steel |
| Depth: | 2 1/8 in |
| Material: | Steel |
| Depth: | 2 1/8 in |