Multi-Tap Connector, Double-Sided, Clear

Item #: 0681533

Cat #: PCSB750-4-2Y

UPC: 074983601530

Call for price
Company wide:
0 in stock
Multi-Tap Connector, Double-Sided, Clear Insulation, 4 Ports, 750 kcmil - 1/0 STR.

Overview

Multi-Tap Connector, Double-Sided, Clear Insulation, 4 Ports, 750 kcmil - 1/0 STR.
Also known as: 074983601530, PCSB750-4-2Y, PDTPCSB75042Y

Specifications

Color: Clear
Material: Aluminum Alloy, PVC
Allowable Gauge Range: 1/0 - 750
Wire/Cable Openings: 4
Color: Clear
Allowable Gauge Range: 1/0 - 750
Material: Aluminum Alloy, PVC
Wire/Cable Openings: 4