Compression Lug, 1-Hole, Copper

Item #: 0681525

Cat #: LCA1/0-12-X

UPC: 074983900275

$ 10.54 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Copper, 1/0 AWG, 1/2" Stud Hole, Color Coded Pink, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 1/0 AWG, 1/2" Stud Hole, Color Coded Pink, Standard Barrel with Inspection Window
Also known as: 074983900275, LCA1/0-12-X, PDTLCA1012X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Color: Pink
Stud Size: 1/2 in