.56 inch hole seal for Micro

Item #: 0681485

Cat #: AS056M

UPC: 783510155056

$ 18.60 EA
Company wide:
4 in stock
Hol-Sealers Hole Seals, 0.56in Dia., Steel

Overview

Hol-Sealers Hole Seals, 0.56in Dia., Steel

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with HOFFMAN Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.

Also known as: 783510155056, AS056M, HOFAS056M

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3
Color: Gray
Special Program: Hoffman On Demand
Material: Steel
IP/NEMA Rating: NEMA 3