$ 6367.46 EA
Company wide:
0
in stock
Documents & Guides
Gr Series - Aluminum Threaded Enclosure With Lens Cover - Viewing Area7-3/4 Inch- Maximum Conduit Size 4 Inch - Volume 940.0 Cubic Inches
Overview
Gr Series - Aluminum Threaded Enclosure With Lens Cover - Viewing Area7-3/4 Inch- Maximum Conduit Size 4 Inch - Volume 940.0 Cubic Inches
Also known as: 783936228150, GRHC-775L, KILGRHC775L
Features & Benefits
- Compact rectangular enclosures with threaded lens covers, provides view of the interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction and tempered soda lime glass, cemented in place.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Cast mounting lugs are standard on all boxes.
- Internal ground screw supplied on all boxes.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of box and cover.
- Mounting pans are available.
- Conduit and device openings factory or field installed.
- N/A
Specifications
No Specifications Available