Aluminum Mechanical Lug, 2 Hole, 1 Barre

Item #: 0681444

Cat #: LAMLB1000-12-3

UPC: 074983325818

Call for price
Company wide:
0 in stock
Documents & Guides
Two-hole, aluminum, single barrel lug, type LAMB, NEMA hole sizes and spacing, 500 kcmil - 1000 kcmil, 1/2 (12.7mm) stud hole.

Overview

Two-hole, aluminum, single barrel lug, type LAMB, NEMA hole sizes and spacing, 500 kcmil - 1000 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983325818, LAMLB1000-12-3, PDTLAMLB1000123

Specifications

Conductors: 2
Material: Aluminum
Stud Size: 1/2 in
Conductors: 2
Stud Size: 1/2 in
Material: Aluminum