Multi-Tap Connector, Single-Sided, Clear

Item #: 0681441

Cat #: PCSB600-4S-2Y

UPC: 074983599998

Call for price
Company wide:
0 in stock
Multi-Tap Connector, Single-Sided, Clear Insulation, 4 Ports, 600 kcmil - #4 STR.

Overview

Multi-Tap Connector, Single-Sided, Clear Insulation, 4 Ports, 600 kcmil - #4 STR.
Also known as: 074983599998, PCSB600-4S-2Y, PDTPCSB6004S2Y

Specifications

Color: Clear
Material: Aluminum Alloy, PVC
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 4
Color: Clear
Allowable Gauge Range: 4 - 600
Material: Aluminum Alloy, PVC
Wire/Cable Openings: 4