Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 350 MCM

Item #: 0681438

Cat #: LAMB350-12-6Y

UPC: 074983596218

Call for price
Company wide:
0 in stock
Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 350 MCM

Overview

Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 350 MCM
Also known as: 074983596218, LAMB350-12-6Y, PDTLAMB350126Y

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 6 - 2
Mounting: 1-Hole
Allowable Gauge Range: 6 - 2
Material: Aluminum