Ds200 Inlet

Item #: 0681420

Cat #: 37-28043

UPC: 784474003186

$ 1360.45 EA
Company wide:
0 in stock
Documents & Guides
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 4/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 5.12 Dia X 3.11in, Am

Overview

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 4/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 5.12 Dia X 3.11in, Am
Also known as: 784474003186, 37-28043, MEL3728043

Specifications

No Specifications Available