Aluminum Mechanical Lug, 1 Hole, 1 Barre

Item #: 0681402

Cat #: LAMA600S-38-6Y

UPC: 074983596188

Call for price
Company wide:
0 in stock
One-hole, aluminum, single barrel lug, type LAMA, #4 AWG - 600 kcmil, 1/0 AWG - 250 kcmil, 3/8 (9.5mm) stud hole.

Overview

One-hole, aluminum, single barrel lug, type LAMA, #4 AWG - 600 kcmil, 1/0 AWG - 250 kcmil, 3/8 (9.5mm) stud hole.
Also known as: 074983596188, LAMA600S-38-6Y, PDTLAMA600S386Y

Specifications

Conductors: 1
Material: Aluminum
Stud Size: 3/8 in
Conductors: 1
Stud Size: 3/8 in
Material: Aluminum