500w 120v Utility Infrared Heater

Item #: 0681377

Cat #: FFH512A

UPC: 686334883894

Company wide:
0 in stock
Documents & Guides
500w 120v Utility Infrared Heater

Overview

500w 120v Utility Infrared Heater
Also known as: 686334883894, FFH512A, TPIFFH512A

Specifications

Wattage: 500
Volts AC: 120
Phase: 1
Length: 22 in
Color: Gold
Mounting: Chain
Standards: California Proposition 65
Wattage: 500
Phase: 1
Color: Gold
Standards: California Proposition 65
Volts AC: 120
Length: 22 in
Mounting: Chain