Type 3r Enclosure, Screw Cover

Item #: 0681352

Cat #: A24R188

UPC: 783510385804

$ 437.50 EA
Company wide:
0 in stock
Type 3r Enclosure, Screw Cover, Bulletin A90s3 (screw Cover Type 3r), Size/dims:24.00x18.00x8.00, Material/finish: Galv/paint

Overview

Type 3r Enclosure, Screw Cover, Bulletin A90s3 (screw Cover Type 3r), Size/dims:24.00x18.00x8.00, Material/finish: Galv/paint

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510385804, A24R188, HOFA24R188

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Material: Steel
Number of Knockouts: 9
IP/NEMA Rating: NEMA 3
Knockouts: Yes