250VA TYPE MTE CONTROL TRANSFORMER

Item #: 0681348

Cat #: C0250E4W

UPC: 786680005169

Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 550/575/600v, taps: none, sv: 22/23/24v, 55¦c, 250 va , cu magnet wire

Overview

Eaton, type MTE, industrial control transformer, pv: 550/575/600v, taps: none, sv: 22/23/24v, 55¦c, 250 va , cu magnet wire

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680005169, C0250E4W, CUTC0250E4W

Specifications

Volt Amps: 250
Type: Industrial Control Transformer
Primary Voltage: 550/575/600
Secondary Voltage: 22/23/24
Volt Amps: 250
Primary Voltage: 550/575/600
Type: Industrial Control Transformer
Secondary Voltage: 22/23/24