16/2 AWG, CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable

Item #: 0681319

Cat #: R50003-1B

UPC: 079407830459

$ 0.28 FT
Company wide:
37,000 in stock
Documents & Guides
Electronic Wire, 16 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Gray, 1000 Foot Pull-Pack

Overview

Electronic Wire, 16 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Gray, 1000 Foot Pull-Pack

CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable refers to a type of cable commonly used for low-voltage, power-limited applications like security, audio, and alarm systems. It is designed for use in vertical runs (risers) within buildings, but not in spaces used for circulating air (plenums).

Also known as: 079407830459, R50003-1B, 162CL3RNGASTRPPX1K

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Jacket: Riser
Conductors: 2
Material: Copper
Gauge: 16 AWG
Shielding: Unshielded