Aluminum Mechanical Lug, 4 Hole, 3 Barre

Item #: 0681314

Cat #: LAM3D350-12-1Y

UPC: 074983593729

Call for price
Company wide:
0 in stock
Documents & Guides
Four-hole, aluminum, three barrel lug, type LAM3D, NEMA hole sizes and spacing, #6 AWG - 350 kcmil, 1/2 (12.7mm) stud hole.

Overview

Four-hole, aluminum, three barrel lug, type LAM3D, NEMA hole sizes and spacing, #6 AWG - 350 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983593729, LAM3D350-12-1Y, PDTLAM3D350121Y

Specifications

Conductors: 4
Material: Aluminum
Stud Size: 1/2 in
Conductors: 4
Stud Size: 1/2 in
Material: Aluminum