Mechanical Lug, Aluminum, 2-Hole, 3 Barrel

Item #: 0681292

Cat #: LAM3B350-12-1Y

UPC: 074983592944

Call for price
Company wide:
0 in stock
Mechanical Lug, Aluminum, 2-Hole, 3 Barrel, #6 AWG - 350 kcmil, 1/2 Inch Stud Hole.

Overview

Mechanical Lug, Aluminum, 2-Hole, 3 Barrel, #6 AWG - 350 kcmil, 1/2 Inch Stud Hole.
Also known as: 074983592944, LAM3B350-12-1Y, PDTLAM3B350121Y

Specifications

Conductors: 2
Mounting: 2-Hole
Allowable Gauge Range: 6 - 350
Stud Size: 1/2 in
Conductors: 2
Allowable Gauge Range: 6 - 350
Mounting: 2-Hole
Stud Size: 1/2 in