Fully Adjustable Trim, 4", White Baffle/White Trim

Item #: 0681289

Cat #: B1468WWH

UPC: 847801008107

Company wide:
0 in stock
Documents & Guides
Fully Adjustable Trim, 4 in, White Baffle/White Trim

Overview

Fully Adjustable Trim, 4 in, White Baffle/White Trim
Also known as: 847801008107, B1468WWH, ETEB1468WWH, Can trim

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in