Crf Z303-23 5.25 X 6.25 X 13.25in G

Item #: 0681237

Cat #: Z303-23

UPC: 647881064068

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: Small Wall Bracket, Application: Outdoor, Power: 60wat, Lamp Type: Type A, Number Of Lamps: 1, Material: Clear Glass Shade, Finish: Weathered Iron, Mounting: Wall, Length: 5.25in, Width: 6.25in, Height: 13.25in

Overview

Features: Small Wall Bracket, Application: Outdoor, Power: 60wat, Lamp Type: Type A, Number Of Lamps: 1, Material: Clear Glass Shade, Finish: Weathered Iron, Mounting: Wall, Length: 5.25in, Width: 6.25in, Height: 13.25in
Also known as: 647881064068, Z303-23, CRAZ30323

Specifications

No Specifications Available