NULL

Item #: 0681236

Cat #: Z8110-4

UPC: 647881022907

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
features: Small Wall Bracket, Application: Outdoor, Style: Round Sided, Power:60wat, Lamp Type: Type A, Number Of Lamps: 1, Material: Cast Aluminum, Clear Glass Shade, Finish: Matte White, Mounting: Wall, Length: 4.50in, Width: 5.62in, Height: 7.13in

Overview

features: Small Wall Bracket, Application: Outdoor, Style: Round Sided, Power:60wat, Lamp Type: Type A, Number Of Lamps: 1, Material: Cast Aluminum, Clear Glass Shade, Finish: Matte White, Mounting: Wall, Length: 4.50in, Width: 5.62in, Height: 7.13in
Also known as: 647881022907, Z8110-4, CRAZ81104

Specifications

No Specifications Available