Ceiling Mt 2lt Wrap Fluoresce

Item #: 0681220

Cat #: 10315WH

UPC: 783927100892

$ 179.99 EA
Company wide:
0 in stock
Documents & Guides
Kich 10315wh Ceiling Mt 2lt F

Overview

Kich 10315wh Ceiling Mt 2lt F

This Kichler fluorescent light is 48"" long by 8 ½ "" wide, and features two T-8 bulbs with magnetic ballasts and Clear Prismatic Diffuser.

Also known as: 783927100892, 10315WH, KIC10315WH

Specifications

Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Material: Steel
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120
Material: Steel