Crf X115-bn 15.00 X 6.00in 60wat 3l

Item #: 0681218

Cat #: X115-BN

UPC: 647881066864

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Application: Indoor, Style: Step Pan, Power: 60wat, Lamp Type: Type A, Number Oflamps: 3, Material: Frosted Melon Glass Shade, Finish: Brushed Nickel, Mounting:ceiling, Width: 15.00in, Height: 6.00in

Overview

Application: Indoor, Style: Step Pan, Power: 60wat, Lamp Type: Type A, Number Oflamps: 3, Material: Frosted Melon Glass Shade, Finish: Brushed Nickel, Mounting:ceiling, Width: 15.00in, Height: 6.00in
Also known as: 647881066864, X115-BN, CRAX115BN

Specifications

Color: Brushed Nickel, Frosted
Color: Brushed Nickel, Frosted