Heavy-duty 14 Gauge Nibbler

Item #: 0681208
Cat #: DW898
UPC: 028875008983
Call for price
Company wide:
0 in stock
Documents & Guides
Current: 6.5a Ac/dc, Maximum Output Power: 225w, Strokes/minute: 1950spm, Capacity (mild Steel): 14gauge, Capacity (stainless Steel): 16gauge, Starting Hole: 5/8in, Tool Length: 10.5in, Tool Weight: 4.5lb

Overview

Current: 6.5a Ac/dc, Maximum Output Power: 225w, Strokes/minute: 1950spm, Capacity (mild Steel): 14gauge, Capacity (stainless Steel): 16gauge, Starting Hole: 5/8in, Tool Length: 10.5in, Tool Weight: 4.5lb
The DEWALT® 14 gauge nibbler is designed to help you save time and money on your real world jobsites. Extensively tested for dependability, this high performance tool has a 6.5 A, all ball-bearing motor and a round punch for a 360° pivot radius, ensuring that the nibbler can handle any application. The easy to change punch and die save valuable time, and you can be assured of quality every time with no distortion of material. A rotating head allows you to change cutting directions at any time, so you can get complicated jobs done quicker, without worrying about the tool.
Also known as: 028875008983, DW898, DEWDW898

Specifications

Wattage: 225
Type: Corded
Wattage: 225
Type: Corded

Customer Reviews

No reviews for this product
(0)